23-13/16 in. Fresh Air Damper
23-13/16 in. Fresh Air Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- RKNL Series 7.5 Ton Package Gas/Electric Roof Top Units
- Depth:
- 22 in
- Height:
- 2-7/8 in
- Length:
- 48-3/16 in
- UL Listed:
- No
- Width:
- 23-13/16 in