230V 30A Steel Disconnect Switch
230V 30A Steel Disconnect Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rainproof NEMA 3R outdoor steel enclosure
- Includes multiple knockouts on all sides
Documents
Specifications
- AMP:
- 30
- Height:
- 7-19/50 in
- Material:
- Steel
- NEMA:
- NEMA 3R
- UL Listed:
- No
- UPC:
- 662766219876
- Volts:
- 230V
- Width:
- 5-19/100 in