This product requires certification to purchase.

24-1/2 x 21 x 5 in. MERV 13 Replacement Media Filter

Rheem

24-1/2 x 21 x 5 in. MERV 13 Replacement Media Filter

  • Fast #
  • Part #R5410947706
  • Item #10399207
  • Manufacturer Part #54-109477-06
4.6 out of 5 Customer Rating
Brand image
Rheem

24-1/2 x 21 x 5 in. MERV 13 Replacement Media Filter

  • Fast #
  • Part #R5410947706
  • Item #10399207
  • Manufacturer Part #54-109477-06
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?

Product Details

Product Details

  • Proven to have a higher particulate holding capacity than competitive filters
  • Requires Certification

Specifications

Depth:
5 in
Height:
21 in
MERV Rating:
13
Product Type:
Air Filter
Size:
21 in x 24-1/2 in x 5 in
Type:
R5410947706
UPC:
662766728996
Width:
24-1/2 in