24 in. Stainless Steel Concentric Straight Vent
This product has been replaced by
Manufacturer Part #RTG20270C
24 in. Stainless Steel Concentric Straight Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast, easy installation, 1 step connection
- 23-33/50 in total length
- Leak proof seamless precision formed gasket
- Stainless steel construction
- No sagging, tight overlap and lock prevent sag and wobble
- 1-year limited warranty
Documents
Specifications
- Fitting Size 1:
- 3
- Fitting Size 2:
- 5
- Fitting Sizes:
- 3 in x 5 in
- Length:
- 24
- Material:
- Stainless Steel
- Product Type:
- Vent
- UPC:
- 020352569321