This product requires certification to purchase.

240V 3500W Sheath Heater

ProTech®

240V 3500W Sheath Heater

  • Fast #
  • Part #RAS5838692
  • Item #939065
  • Manufacturer Part #AS-58386-92
5 out of 5 Customer Rating
Brand image
ProTech®

240V 3500W Sheath Heater

  • Fast #
  • Part #RAS5838692
  • Item #939065
  • Manufacturer Part #AS-58386-92
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Factory OEM replacement used in many Rheem, Ruud, and WeatherKing electric furnaces and air handlers
  • Mounts inside the blower housing
  • Replaces all heaters rated 3500W and above
  • Requires Certification

Specifications

Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
2-4/5
Length:
22-1/2
UPC:
662766196535
Volts:
240V
Watts:
3500
Width:
16-2/5