40 VA 115V to 24V Step-Down Transformer
40 VA 115V to 24V Step-Down Transformer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Relay not included
Documents
Specifications
- Product Type:
- Step-Down Transformer
- UL Listed:
- No
- UPC:
- 662766143188
- VA Rating:
- 40
- Volts:
- 115V, 24V