24V 30A Contactor
24V 30A Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 30
- Product Type:
- 3 Pole Contactor
- UL Listed:
- No
- UPC:
- 662766409758
- Volts:
- 24V