Air Conditioner Control Board
Air Conditioner Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Control Board Type:
- Air Conditioner
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 2
- Length:
- 5-4/5
- UL Listed:
- No
- UPC:
- 662766511352
- Volts:
- 24V
- Width:
- 7-4/5