24V Heater Controls 3-1/10 in.
24V Heater Controls 3-1/10 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rheem OEM repair part
Documents
Specifications
- Control Board Type:
- Heater
- Height:
- 5-3/10 in
- Length:
- 3-1/10 in
- UL Listed:
- No
- UPC:
- 662766334555
- Volts:
- 24V