24V Sequencing Relay
24V Sequencing Relay
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flush mount plate w/mounting hole and tab
Documents
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fits Model:
- HQA Model Air Handlers
- Height:
- 1-9/10 in
- Length:
- 5-4/5 in
- Power Source:
- Electric
- Time Delay:
- Yes
- Time Delay Range:
- 95 min
- UL Listed:
- No
- UPC:
- 662766051162
- Volts:
- 24V
- Width:
- 5-3/5 in