25-3/8 in. Upflow Filter Base with Hinged Door
25-3/8 in. Upflow Filter Base with Hinged Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Depth:
- 6
- Fits Brand:
- Ruud
- Height:
- 25-3/8
- Length:
- 28-1/2
- Material:
- Metal
- Product Type:
- Filter Base
- UPC:
- 662766213263