25 Amp 230 V AC L180-80F Limit Control
25 Amp 230 V AC L180-80F Limit Control
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
- SPST switch type, enclosed disc face and normally closed orientation
Specifications
- AMP:
- 25
- Power Source:
- AC
- UPC:
- 662766138993
- Volts:
- 230V