25 Ton - Commercial Packaged Air Conditioner - R-454B - 460/3
25 Ton - Commercial Packaged Air Conditioner - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Refrigerant:
- R-454B
- Tonnage:
- 25 Tons
- Type:
- RACGYB300ADH000BAC
- UPC:
- 662021752162