25 Ton - Packaged Air Conditioner - 460/3 - R-454B
25 Ton - Packaged Air Conditioner - 460/3 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU:
- 300000
- Coil Type:
- Micro-channel
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- Stages:
- Single
- Tonnage:
- 25 Ton
- UL Listed:
- Yes
- UPC:
- 662021736780
- Volts:
- 460V