This product requires certification to purchase.

250V 292 MFD Round Start Capacitor

ProTech®

250V 292 MFD Round Start Capacitor

  • Fast #
  • Part #R431707514
  • Item #5074422
  • Manufacturer Part #43-17075-14
3.1 out of 5 Customer Rating
Brand image
ProTech®

250V 292 MFD Round Start Capacitor

  • Fast #
  • Part #R431707514
  • Item #5074422
  • Manufacturer Part #43-17075-14
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Capacitor Type:
Start
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
3-3/8 in
MFD Rating:
292 mfd
Shape:
Round
Temperature Range:
-40 to 65 Deg C
UL Listed:
No
UPC:
662766254204
Volts:
250V