27 kW Indoor Electric Tankless Water Heater
27 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 112
- Application:
- Commercial, Residential
- Depth:
- 3-1/4 in
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Indoor Outdoor:
- Indoor
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 020352592060
- Volts:
- 240V
- Water Connection Size:
- 1/2 in
- Watts:
- 27 kW
- Weight:
- 12 lb
- Width:
- 11-1/4 in