This product requires certification to purchase.

28 in. x 17-1/2 in. External Filter Rack

ProTech®

28 in. x 17-1/2 in. External Filter Rack

  • Fast #
  • Part #RXGFF17
  • Item #10286153
  • Manufacturer Part #RXGF-F17
5 out of 5 Customer Rating
Brand image
ProTech®

28 in. x 17-1/2 in. External Filter Rack

  • Fast #
  • Part #RXGFF17
  • Item #10286153
  • Manufacturer Part #RXGF-F17
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 28 in. x 17-1/2 in.
  • Requires Certification

Specifications

Depth:
28-5/16 in
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
4-3/16 in
Length:
28-5/16 in
UPC:
662766720938
Width:
17-1/2 in