This product requires certification to purchase.

29 gal. Tall 32 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

Rheem

Professional Classic® 29 gal. Tall 32 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #RG3032NRH63MH232
  • Item #5106012
  • Manufacturer Part #641232
3.2 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 29 gal. Tall 32 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #RG3032NRH63MH232
  • Item #5106012
  • Manufacturer Part #641232
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • .58 - .66 UEF
  • Eco-friendly burner, low NOx design
  • 29, 30, 40 and 50 gallon capacities
  • Requires Certification

Specifications

Application:
Residential
BTU:
32000
Capacity:
29 gal
Collection:
Professional Classic®
Diameter:
16-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
63
Fuel Type:
Natural Gas
Height:
59-3/4 in
Lining of Tank:
Rheemglas®
MBH:
32
Power Source:
Gas
UL Listed:
No
UPC:
020352641232
Uniform Energy Factor (UEF):
0.6
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Tall