2H/2C, 3H/2C Programmable Thermostat
2H/2C, 3H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Height:
- 2-1/10
- Programmability:
- Programmable
- Stages:
- 2H/2C, 3H/2C
- Touch Screen:
- Yes
- Type:
- RHCTST314UNMS
- UPC:
- 662766419436
- Width:
- 5-1/5