2 Ton - Two-Stage Front Return Air Handler - w/ Breaker - 8 kW Factory Heat - Float Switch
Endeavor™ Line 2 Ton - Two-Stage Front Return Air Handler - w/ Breaker - 8 kW Factory Heat - Float Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rugged Steel Cabinet Construction
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 1.9, 3
- BTU:
- 24000
- Blower Type:
- Direct Drive
- CFM:
- 600
- Coil Type:
- Slab Coil
- Collection:
- Endeavor™ Line
- Communicating:
- Non-Communicating
- Depth:
- 17
- Height:
- 36
- Horsepower:
- 1/3 hp
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 800
- Maximum Airflow:
- 973
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 2 Ton
- UPC:
- 662021598982
- Volts:
- 208/240V
- Watts:
- 8
- Weight:
- 95
- Width:
- 21-1/2