3/4 hp 208/230V Direct Drive Condenser Motor
3/4 hp 208/230V Direct Drive Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Diameter:
- 5-39/64 in
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 7-1/16 in
- OEM Part:
- Yes
- Product Type:
- Direct Drive
- UPC:
- 662766674682
- Volts:
- 208/230V