3/4 hp 208/230V Single Phase ECM Variable Speed Blower Motor
3/4 hp 208/230V Single Phase ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rheem OEM repair part
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 14-1/2 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- UL Listed:
- No
- UPC:
- 662766522358
- Volts:
- 208/230V