3/4 in. NPT Isolation Valve Kit
3/4 in. NPT Isolation Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Hot and cold installation and service valves
- Includes relief valve and unions
- Clean brass for low lead codes
- Connection for pressure relief on hot valve
- 1 year limited warranty
- California residents see prop 65 warnings
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 3-3/4
- Material:
- Brass
- Product Type:
- Pressure Relief Valve, Service Valve Kit