3/4 in. Temperature & Pressure Relief Valve
3/4 in. Temperature & Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 7-1/4
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 150 psi
- Product Type:
- Relief Valve
- Smart Home Enabled:
- No
- UPC:
- 662766425581