This product requires certification to purchase.

3-1/10 in. 150F Limit Switch

This product has been replaced by

No image available
ProTech® Auto Reset Board Mount Limit Switch
Manufacturer Part #47-102473-01K
Rheem

3-1/10 in. 150F Limit Switch

  • Fast #
  • Part #R4710247301
  • Item #7019074
  • Manufacturer Part #47-102473-01
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
ProTech® Auto Reset Board Mount Limit Switch
Manufacturer Part #47-102473-01K
Rheem

3-1/10 in. 150F Limit Switch

  • Fast #
  • Part #R4710247301
  • Item #7019074
  • Manufacturer Part #47-102473-01
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Rheem OEM repair part
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3 in
Width
2 in
Electrical & Operational Information
AMP
10, 15
Temperature Range
20 to 150 Deg F
Warranty & Product Information
Application
Heating, Refrigeration
Product Type
Limit Switch
UL Listed
No
UPC
662766361308