3-1/2 x 3-1/2 in. Filter Grille
3-1/2 x 3-1/2 in. Filter Grille
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Filter Grille
Documents
Specifications
- Filter Grille Style:
- Grille
- Height:
- 3-1/2 in
- UPC:
- 662766459562
- Width:
- 3-1/2 in