This product requires certification to purchase.

3/4 hp 1050 RPM 120/240V Single Phase ECM Variable Speed Blower Motor

ProTech®

3/4 hp 1050 RPM 120/240V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #R5110430500
  • Item #4887492
  • Manufacturer Part #51-104305-00
3.9 out of 5 Customer Rating
Brand image
ProTech®

3/4 hp 1050 RPM 120/240V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #R5110430500
  • Item #4887492
  • Manufacturer Part #51-104305-00
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
3/4 hp
Length:
16-2/5
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
UL Listed:
No
UPC:
662766527582
Volts:
120/240V