This product requires certification to purchase.

3/4 hp Blank Blower Motor

ProTech®

3/4 hp Blank Blower Motor

  • Fast #
  • Part #R5110217300
  • Item #4289355
  • Manufacturer Part #51-102173-00
3.3 out of 5 Customer Rating
Brand image
ProTech®

3/4 hp Blank Blower Motor

  • Fast #
  • Part #R5110217300
  • Item #4289355
  • Manufacturer Part #51-102173-00
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
Variable Speed
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Horsepower:
3/4 hp
Phase:
Single Phase
Product Type:
Blower Motor
UL Listed:
No
UPC:
662766327793
Volts:
120V