3/8 in inlet/ 3/8 in outlet Gas Valve
3/8 in inlet/ 3/8 in outlet Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rheem OEM repair part
Documents
Specifications
- Fuel Type:
- Propane
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- Length:
- 3-4/5 in
- Power Source:
- Gas
- Stages:
- Single
- UPC:
- 662766562538