3 in. x 5 in. Horizontal Vent Termination Kit
This product has been replaced by
Manufacturer Part #RTG20280-1
3 in. x 5 in. Horizontal Vent Termination Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Contains: 94° elbow, long termination and 1-12" wall plate with screws
- For up to 10" walls
- Durable stainless steel components
- 12 in. wall plate included with screws
Documents
Specifications
- Fitting Size 1:
- 3
- Fitting Size 2:
- 5
- Fitting Sizes:
- 3 in x 5 in
- Material:
- Stainless Steel
- Product Type:
- Termination Kit
- Proposition 65:
- Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65warnings.ca.gov.
- UPC:
- 662766633719