This product requires certification to purchase.

3 in. Integrated Furnace Control Board

This product has been replaced by

Rheem 24V Ignition & Furnace Controls
ProTech® Furnace Control Board
Manufacturer Part #62-102636-81
Rheem

3 in. Integrated Furnace Control Board

  • Fast #
  • Part #R6210061002
  • Item #3031878
  • Manufacturer Part #62-100610-02
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem 24V Ignition & Furnace Controls
ProTech® Furnace Control Board
Manufacturer Part #62-102636-81
Rheem

3 in. Integrated Furnace Control Board

  • Fast #
  • Part #R6210061002
  • Item #3031878
  • Manufacturer Part #62-100610-02
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Documents


Specifications

Control Board Type:
Furnace
Height:
5 in
Length:
3 in
UL Listed:
No
UPC:
662766329117
Width:
2 in