This product requires certification to purchase.

3 in. x 5 in. Stainless Steel Concentric Termination Vent Kit

Rheem

3 in. x 5 in. Stainless Steel Concentric Termination Vent Kit

  • Fast #
  • Part #RRTG20258
  • Item #7314651
  • Manufacturer Part #RTG20258
3.4 out of 5 Customer Rating
Brand image
Rheem

3 in. x 5 in. Stainless Steel Concentric Termination Vent Kit

  • Fast #
  • Part #RRTG20258
  • Item #7314651
  • Manufacturer Part #RTG20258
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Use with additional venting to complete installation
  • Gasket made from high temperature silicone
  • 1 year limited warranty
  • OEM genuine factory authorized part
  • Ignitor / pilot assembly includes burner door grommet
  • Includes installation instructions
  • Requires Certification

Documents


Specifications

Length:
16-1/4 in
Material:
Plastic, Steel
Material Type:
Silicon
Product Type:
Termination Kit