3 kW 120V Electric Tankless Water Heater
3 kW 120V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Application:
- Residential, Faucets
- Energy Star Compliant:
- No
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 020352591421
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Watts:
- 3