3 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1
3 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- BTU Heat Rating:
- 34200 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1225 ft3/min
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 36-13/100 in
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 200 oz
- Height:
- 51-17/100 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- SEER2:
- 19
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Tons
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021725722
- Volts:
- 208/230V
- Weight:
- 298 lb
- Width:
- 36-13/100 in