3 Ton - Multi-Position - ECM Variable Speed - Air Handler
3 Ton - Multi-Position - ECM Variable Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constant CFM Motor
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Material:
- Steel
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- UPC:
- 662021602146