This product requires certification to purchase.

3 Ton - Packaged Air Conditioner - Direct Drive Standard Static Constant Torque - No Heat - ClearControl™ (DDC) & Phase Monitor - 208/230 - Single-Phase - R-454B

Rheem

3 Ton - Packaged Air Conditioner - Direct Drive Standard Static Constant Torque - No Heat - ClearControl™ (DDC) & Phase Monitor - 208/230 - Single-Phase - R-454B

  • Fast #
  • Part #RACCYB036AJT000CAN
  • Item #10741045
  • Manufacturer Part #RACCYB036AJT000CANB0
4.7 out of 5 Customer Rating
Brand image
Rheem

3 Ton - Packaged Air Conditioner - Direct Drive Standard Static Constant Torque - No Heat - ClearControl™ (DDC) & Phase Monitor - 208/230 - Single-Phase - R-454B

  • Fast #
  • Part #RACCYB036AJT000CAN
  • Item #10741045
  • Manufacturer Part #RACCYB036AJT000CANB0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Refrigerant:
R-454B
Tonnage:
3 Ton
UPC:
662021737633
Volts:
208/230V