3 Ton - Two Stage Constant Torque Air Handler - 8kW Heater - R-454B - 24.5" W
3 Ton - Two Stage Constant Torque Air Handler - 8kW Heater - R-454B - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- An integrated one-box, patented design featuring the A2L sensor and mitigation board, offering easier commissioning with a single component and simplified wiring configuration, compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation - if excess refrigerant is detected
- Provided by a cabinet construction with 1.0 inch of foil faced insulation for quieter sound characteristics
- Constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
- Designed for added strength and versatility
- All Standard air handler models are only 36" [915 mm] in height
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 2.7
- BTU:
- 36000
- BTU Cooling Rating:
- 36000
- Blower Type:
- 2 Speed
- CFM:
- 1200 ft3/min
- Communicating:
- Non-Communicating
- Configuration:
- Front
- Depth:
- 21 in
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- Maximum Airflow:
- 1350
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Stages:
- Two
- Tonnage:
- 3 Ton
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021703829
- Volts:
- 208/230V
- Weight:
- 95 lb
- Width:
- 24 in