3 Ton R-22 Thermal Expansion Valve
3 Ton R-22 Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- A2L Compatible:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fits Model:
- RQNA-B 13 SEER Package Heat Pump
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- Refrigerant:
- R-22
- Tonnage:
- 3 Ton
- UPC:
- 662766298550
- Valve Type:
- Thermal Expansion Valve