This product requires certification to purchase.

3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

Rheem

3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

  • Fast #
  • Part #RCU13022A42J757
  • Item #4700648
  • Manufacturer Part #RCU13022A42J757
5 out of 5 Customer Rating
Brand image
Rheem

3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

  • Fast #
  • Part #RCU13022A42J757
  • Item #4700648
  • Manufacturer Part #RCU13022A42J757
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Painted louvered steel cabinet
  • Easily accessible control box
  • Condenser coils constructed with copper tubing and enhanced aluminum fins
  • Grille/Motor mount for quiet fan operation
  • R-22 Refrigerant
  • 5-year parts warranty
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
42000
BTU Cooling Rating:
30000 Btu/h
CEC Compliant:
For Sale in CA
Communicating:
Non-Communicating
Compressor Type:
Scroll
Height:
27-15/16 in
MBH:
42
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-22
SEER:
13.0
Sound Blanket:
No
Tonnage:
3.5 Ton
UL Listed:
No
UPC:
732382093324
Volts:
208/230V