30 gal. 6kW 240V Electric Commercial Water Heater
30 gal. 6kW 240V Electric Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Immersed thermostat provides maximum recovery efficiency
- System Sentinel monitors the on-off function of elements
- Long life ASME tank design
- Minimal heat loss design insulated with 2-1/2" rigid polyurethane
- Lifeguard heating elements provide long life performance
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 30 gal
- Color Finish Name:
- Grey
- Diameter:
- 19 in
- Energy Star Compliant:
- No
- Height:
- 49-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 6 kW