This product requires certification to purchase.

30 gal. 9 kW Commercial Electric Water Heater

Rheem

30 gal. 9 kW Commercial Electric Water Heater

  • Fast #
  • Part #RELD30FTB700514
  • Item #9917087
  • Manufacturer Part #700514
5 out of 5 Customer Rating
Brand image
Rheem

30 gal. 9 kW Commercial Electric Water Heater

  • Fast #
  • Part #RELD30FTB700514
  • Item #9917087
  • Manufacturer Part #700514
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Terminal block enables easy field level conversion for a variety of light-duty applications
  • Easy to convert standard models from simultaneous to non-simultaneous, single phase to 3 phase
  • Factory shipped in simultaneous configuration
  • Energy efficient design reduces energy consumption and standby heat loss with 2-1/2 in of rigid polyurethane foam insulation
  • Automatic temperature control with surface mounted thermostat automatically cycles on and off to maintain desired water temperature
  • Proprietary protective steel formulation with a unique coat of high temperature porcelain enamel
  • Design maximizes corrosion resistance and life of anode rod
  • Patented corrosion-resistant elements include double layer of magnesium oxide and copper to resist corrosion
  • Durable factory-installed full flow brass drain value
  • Requires Certification

Specifications

ASME:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
30 gal
Diameter:
19 in
Energy Star Compliant:
No
Height:
47-1/2 in
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Temperature Range:
Up to 170 Deg F
UL Listed:
Yes
UPC:
020352759586
Volts:
208V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Light Duty
Watts:
9 kW