30 gal. Light Duty Commercial Electric Water Heater
30 gal. Light Duty Commercial Electric Water Heater
Product Details
Product Details
- Long life tank design maximizes corrosion resistance
- Long life heating elements
- Simultaneously wired
- 4 wire configuration
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 30 gal
- Diameter:
- 22-1/4
- Energy Star Compliant:
- No
- Height:
- 29-1/2
- Maximum Temperature:
- 190
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 190 Deg F
- UL Listed:
- Yes
- UPC:
- 020352509594
- Volts:
- 208V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Light Duty
- Watts:
- 4.5