30 gal. Lowboy 12 kW Commercial Electric Water Heater
30 gal. Lowboy 12 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30 gal
- Lining of Tank:
- Glass
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- RELDS30FTB684062
- UPC:
- 020352684062
- Volts:
- 208V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 12