30 gal. Point of Use 6 kW Commercial Electric Water Heater
30 gal. Point of Use 6 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- These units are suited for a wide variety of applications and small enough for installation in limited spaces where modest quantities of hot water are required.
- Available in multiple wattage and voltage options
- Patented resistor elements are designed with a specially treated, double layer of magnesium oxide and copper to resist corrosion
- Proprietary steel formulation with a unique coat of high temperature porcelain enamel maximizes corrosion resistance resulting in a superior tank design
- A surface mounted thermostat automatically cycles on and off to maintain the water temperature at a desired preset level
- Temperature limiting control – Automatically and safely cuts off the power in the unlikely event that the water temperature exceeds 190°F.
- Low lead compliant
- Premium grade anode rod provides advanced technology and equalizes aggressive water action
- NEW UL Approved Electric Conversion Kits Provides an easy way to convert standard models to different wattages, volt or phase depending on installation requirements
- 3-Year limited tank warranty, upgradable to 5-years
Specifications
- ASME:
- No
- Application:
- Commercial
- Capacity:
- 30
- Depth:
- 24-3/4 in
- Diameter:
- 22-1/4 in
- Energy Star Compliant:
- No
- Height:
- 31-7/8 in
- Maximum Temperature:
- 170
- Number of Elements:
- 2
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Type:
- REGSP30C664972
- UPC:
- 020352664972
- Volts:
- 208V
- WIFI Enabled:
- No
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Commercial
- Watts:
- 6000 W
- Weight:
- 91 lb