This product requires certification to purchase.

30 Ton Cooling - Commercial Packaged Gas/Electric - 454B - 460/3

Rheem

30 Ton Cooling - Commercial Packaged Gas/Electric - 454B - 460/3

  • Fast #
  • Part #RGEHYB360ADG40BCAC
  • Item #11785567
  • Manufacturer Part #RGEHYB360ADG40BCACA0A
4.5 out of 5 Customer Rating
Brand image
Rheem

30 Ton Cooling - Commercial Packaged Gas/Electric - 454B - 460/3

  • Fast #
  • Part #RGEHYB360ADG40BCAC
  • Item #11785567
  • Manufacturer Part #RGEHYB360ADG40BCACA0A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-454B refrigerant
  • Wired and run tested at the factory
  • Powder Paint Finish meets ASTM B117 test requirements. G90 galvanized steel coated on each side for maximum protection.
  • Foil faced insulation encapsulated throughout entire unit minimizes airborne fibers in the air stream
  • Scroll compressors with internal line break overload and high-pressure protection
  • One single-stage and one two-stage compressor for 5 total stages of cooling
  • MicroChannel condenser coil and Tube and Fin evaporator coil
  • Permanently lubricated gas heat inducer, evaporator and condenser motors
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Commercial
BTU:
360000
BTU Cooling Rating:
330000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
Not for Sale in CA
Coil Type:
Micro-channel
Compressor Stages:
Variable Speed
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
91 dB
Depth:
152-1/16
EER2:
9.8
EER2 Range:
0 - 10.5
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
57
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
Number of Compressors:
2
Number of Condenser Fan Motors:
6
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Tonnage:
30 Ton
Type:
RGEHYB360ADG40BCAC
UL Listed:
Yes
UPC:
662021769115
Volts:
460V
Weight:
2541
Width:
85-29/32