This product requires certification to purchase.

3H/2C Programmable Thermostat

Rheem

300 Series 3H/2C Programmable Thermostat

  • Fast #
  • Part #RUHCTST314UNMS
  • Item #4161345
  • Manufacturer Part #UHC-TST314UNMS
3.1 out of 5 Customer Rating
Brand image
Rheem

300 Series 3H/2C Programmable Thermostat

  • Fast #
  • Part #RUHCTST314UNMS
  • Item #4161345
  • Manufacturer Part #UHC-TST314UNMS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Heat Pump System, Residential
Auto Switching Heat:
No
Collection:
300 Series
Energy Star Compliant:
No
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
3H/2C
Touch Screen:
Yes
UPC:
662766419467