This product requires certification to purchase.

30/5 MFD 370V Capacitor

ProTech®

30/5 MFD 370V Capacitor

  • Fast #
  • Part #R432513502
  • Item #2172210
  • Manufacturer Part #43-25135-02
3.2 out of 5 Customer Rating
Brand image
ProTech®

30/5 MFD 370V Capacitor

  • Fast #
  • Part #R432513502
  • Item #2172210
  • Manufacturer Part #43-25135-02
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Tested and approved for 5,000 AFC
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
MFD Rating:
30/5 mfd
Shape:
Oval
UL Listed:
No
UPC:
662766206913
Volts:
370V