31000 BTU 208/230V Scroll Compressor
31000 BTU 208/230V Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Rheem OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 31000
- Compressor Type:
- Scroll
- MBH:
- 31
- OEM Part:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 2.5 Ton
- UPC:
- 662766717013
- Volts:
- 208/230V