32-1/4 x 67-1/4 in. 175 gal Potable Water Expansion Tank with Top End Connection Location
32-1/4 x 67-1/4 in. 175 gal Potable Water Expansion Tank with Top End Connection Location
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- 80, 115 and 175-Gallon capacities
- Unique steel formulation with high temperature porcelain enamel maximizes corrosion resistance and results in a superior tank design
- Heavy duty magnesium anode rod(s) installed for longer life
- Rigid 2” polyurethane foam insulation provides superior insulating qualities and results in reduced operating costs
- Our patented process of injecting foam into the insulating cavity adds additional durability and toughness to the baked enamel steel outer jacket
- Circulating line connections and hot outlet are 2” NPT on the ST80 and ST120 and 2-1/2” NPT on the ST175
- Other openings are provided for relief valve and temperature control. ST175 equipped with a hand-hole cleanout
- All commercial storage tank models are certified to ASME boiler and pressure vessel code standards
- Low lead compliant
- 5-Year limited tank warranty against tank leaks.
Documents
Specifications
- ASME:
- No
- Capacity:
- 175 gal
- Diameter:
- 32-1/4
- End Connection Location:
- Top
- FM Approved:
- No
- Height:
- 67-1/4
- IAPMO Listed:
- No
- Material:
- Steel
- Power Source:
- Electric
- Pressure - High:
- 150
- Product Type:
- Storage Tank
- UL Listed:
- No
- UPC:
- 020352400990
- Weight:
- 600