14-3/5 in. x 33-1/2 in. Condensate Drain Pan
14-3/5 in. x 33-1/2 in. Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 14-3/5 in. x 33-1/2 in.
Documents
Specifications
- Brand Model Compatibility:
- RKKA
- Color Finish Name:
- Grey
- Drain Opening:
- 3/4
- Height:
- 2-4/5
- Length:
- 33
- Size:
- 33 in x 14 in
- UPC:
- 662766183054
- Width:
- 14